Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6 Items found
CategoriesChain DrivesCategoriesMechanical Power TransmissionChain Size11
TSUBAKI
RS11-SS-1-CL CONN LINK
Chain Link; 11 Chain Size; Spring Clip; 0.148" Chain Pitch; Miniature Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.09" Roller Diameter; 0.072" Roller Width; 0.015" Plate Thickness; 0.138" Plate Height; Curved; 0.062" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
TSUBAKI RS11-SS-1
Roller Chain; 11 Chain Size; Riveted; 0.148" Chain Pitch; Miniature Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.09" Roller Diameter; 0.072" Roller Width; 0.015" Plate Thickness; 0.138" Plate Height; Curved; 0.062" Pin Diameter
Part #
INVENTORY
Available to order
TSUBAKI
RS11SS 360P 53.1IN ROLLER CHAIN ; .1475 PITCH STAINLESS CHAIN
Roller Chain; 11 Chain Size; Cottered; 0.148" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.09" Roller Diameter; 0.072" Roller Width; 0.015" Plate Thickness; 0.138" Plate Height; Curved; 0.062" Pin Diameter
INVENTORY
Available to order
TSUBAKI
RS11SS RIV 500FT REEL ROLLER CHAIN ; 0.1475" PITCH RIVETED 500FT/REEL
Roller Chain; 11 Chain Size; Riveted; 0.148" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.09" Roller Diameter; 0.072" Roller Width; 0.015" Plate Thickness; 0.138" Plate Height; Curved; 0.062" Pin Diameter
INVENTORY
Available to order
TSUBAKI
11SSRB ULTRA MINIATURE CHAIN ; 11SS ANSI 0.148" PITCH 1 STRAND 10/BOX
Roller Chain; 11 Chain Size; Riveted; 0.148" Chain Pitch; Miniature Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.09" Roller Diameter; 0.072" Roller Width; 0.015" Plate Thickness; 0.138" Plate Height; Curved; 0.062" Pin Diameter
BDI #
INVENTORY
Available to order