Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
20 Items found
CategoriesChain DrivesCategoriesMechanical Power TransmissionRoller Diameter - Inch1.5
TSUBAKI
53RCB ; COTTERED CHAIN
Roller Chain; 53R Chain Size; Cottered; 3" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/2" Roller Diameter; 1" Roller Width; 0.19" Plate Thickness; 1.12" Plate Height; Straight; 0.44" Pin Diameter
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
TSUBAKI 53R-1-K1/K2-CL
Chain Link; 53R Chain Size; Riveted; 3" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 1-1/2" Roller Diameter; 1" Roller Width; 0.19" Plate Thickness; 1.13" Plate Height; Straight; 0.44" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
94-R CONVEYOR CHAIN ; 4" CHAIN PITCH T ROLLER STYLE
Roller Chain; 94R Chain Size; Riveted; 101.6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/2" Roller Diameter; 0.88" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 1/2" Pin Diameter
Part #
INVENTORY
Available to order
TSUBAKI
53-R COT ROLLER CHAIN ; #53R LPD:6 WKS
Roller Chain; 53R Chain Size; Cottered; 3" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/2" Roller Diameter; 1" Roller Width; 0.19" Plate Thickness; 1.12" Plate Height; Straight; 0.44" Pin Diameter
Part #
INVENTORY
Available to order
TSUBAKI
94R W/A63 ATT EV PITCH WEARBAR EV 6T
Roller Chain; 94R Chain Size; Riveted; 101.6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/2" Roller Diameter; 0.88" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 1/2" Pin Diameter
INVENTORY
Available to order