Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1 Items found
CategoriesChain DrivesCategoriesMechanical Power TransmissionRoller Diameter - Millimeter17.805
DIAMOND CHAIN
DMD-C557-1 DOFF LINK ; D7329 ; NON RETURNABLE
Chain Link; CA557 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.701" Roller Diameter; 0.78" Roller Width; 0.126" Plate Thickness; 0.878" Plate Height; Straight; 0.315" Pin Diameter
INVENTORY
Available to order