Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
8 Items found
CategoriesChain DrivesCategoriesRoller ChainsBrandTSUBAKIChain Size16B-3
TSUBAKI
RS16B-3PL PIN LINK
Chain Link; 16B-3 Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
RS16B-3 RIV ROLLER CHAIN ; 10FT/BOX
Roller Chain; 16B-3 Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
INVENTORY
Available to order
TSUBAKI
TSUBAKI RS16B-3 4LSPCL K1 O=9.2 2C=114 68L/PC
Roller Chain; 16B-3 Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
INVENTORY
Available to order
TSUBAKI
TSUBAKI RS16B-3-1-CL
Chain Link; 16B-3 Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
INVENTORY
Global stock (10.0)
TSUBAKI
RS16B-3CL CHAIN LINK ; 16B-3 1MM CHAIN PITCH SPRING CLIP
Chain Link; 16B-3 Chain Size; Spring Clip; 25.4MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 3.962MM Plate Thickness; 21.006MM Plate Height; Curved; 8.28MM Pin Diameter
BDI #
INVENTORY
Global stock (23.0)