Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
10 Items found
CategoriesChain DrivesBrandRENOLDChain SizeC2080
RENOLD
C2080H O/L WT
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Straight; 5/16" Pin Diameter
Part #
INVENTORY
Available to order
RENOLD
C2080H RIV 10FT ROLLER CHAIN ; 2" P RIVETED 1 STRAND 10FT/BOX
Roller Chain; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Straight; 5/16" Pin Diameter
INVENTORY
Available to order
RENOLD
NOT AVAILABLE IN US
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.16" Plate Thickness; 0.949" Plate Height; Straight; 5/16" Pin Diameter
INVENTORY
Available to order
RENOLD
C2080HC/L CP WT
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Straight; 5/16" Pin Diameter
INVENTORY
Available to order
RENOLD
C2080H SS M1 BS S/C C/L ; STAINLESS STEEL ATT C/L
Chain Link; C2080 Chain Size; Spring Clip; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.16" Plate Thickness; 0.95" Plate Height; Straight; 5/16" Pin Diameter
INVENTORY
Available to order