Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
35 Items found
CategoriesChain DrivesBrandTSUBAKIChain Size180-2
TSUBAKI
180-2 LOT RIV 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 180-2 Chain Size; Riveted; 2-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
INVENTORY
Available to order
TSUBAKI
180-2H LOT C/L SF CP CONNECTING LINK
Chain Link; 180-2 Chain Size; Cottered; 2-1/4" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
INVENTORY
Available to order
TSUBAKI
D180B17H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 180-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 13.385" Outside Diameter; 12.245" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
180-EN-2-OL ; POR OFFSET LINK
Chain Link; 180-2 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
INVENTORY
Available to order
TSUBAKI
180-2 COT ROLLER CHAIN ; 2-1/4" PITCH 2 STRAND 10FT/BOX
Roller Chain; 180-2 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
BDI #
INVENTORY
Available to order