TSUBAKI
240B17Z X 4IN SPROCKET ; HEAT TREATED BLUE FINISH KW 2SS
Roller Chain Sprocket; 4" Bore; 240 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.85" Outside Diameter; 16.327" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
240B13 X 3-1/2 KW 2SS SPROCKET
Roller Chain Sprocket; 3-1/2" Bore; 240 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.97" Outside Diameter; 12.536" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H240B13 X 4-15/16 KW 2SS RLR CHAIN SPRKT ; 4-15/16" BORE 13 HARDENED TEETH
Roller Chain Sprocket; 4-15/16" Bore; 240 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 13.97" Outside Diameter; 12.536" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #