TSUBAKI
25B60F X 1-1/4 CHAIN SPROCKET
Roller Chain Sprocket; 1-1/4" Bore; 25 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.92" Outside Diameter; 4.777" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
25BS22 X 3/4 RLR CHAIN SPROCKET ; 3/4" BORE 22T CHAIN #25
Roller Chain Sprocket; 3/4" Bore; 25 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.889" Outside Diameter; 1.757" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
25B15F ROLLER CHAINN SPROCKET ; 3/8" BORE 15TH 2SS W/HARDENED TEETH
Roller Chain Sprocket; 3/8" Bore; 25 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.326" Outside Diameter; 1-13/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
25B12 X 8MM BORE 1SS SPROCKET ; 1/4" PITCH 8MM BORE 12-TEETH
Roller Chain Sprocket; 8MM Bore; 25 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 27.508MM Outside Diameter; 24.536MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 6.35MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
25B40F X 3/4 SPROCKET ; 3.327" OD X 0.75" LTB X 1/4" P STEEL
Roller Chain Sprocket; 3/4" Bore; 25 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.327" Outside Diameter; 3.187" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #