TSUBAKI
HD80B18F X 2-1/8 KW 2SS SPROCKET ; 80 ANSI 18 HRD TEETH 2-1/8" BORE
Roller Chain Sprocket; 2-1/8" Bore; 80-2 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 6.271" Outside Diameter; 5.759" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D80B10H X 1-1/2 3/8 KW 2SS SPROCKET ; 3.678" OD X 2-3/4" LTB X 1" P STEEL
Roller Chain Sprocket; 1-1/2" Bore; 80-2 Chain; 10 Teeth; 2 Row of Teeth; Hardened Teeth; 3.678" Outside Diameter; 3.236" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
D80B22H X 60MM 18X4.4MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120DEG
Roller Chain Sprocket; 60MM Bore; 80-2 Chain; 22 Teeth; 2 Row of Teeth; Hardened Teeth; 191.897MM Outside Diameter; 178.48MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
D80B15H X 1-3/4 KW 2SS CHAIN SPROCKET ; 5.3" OD X 2-1/2" LTB X 1" P STEEL
Roller Chain Sprocket; 1-3/4" Bore; 80-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 5.304" Outside Diameter; 4.81" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D80B32H X 1-15/16 ROLLER CHAIN SPROCKET ; 10.75" OD X 3" LTB X 1" P STEEL
Roller Chain Sprocket; 1-15/16" Bore; 80-2 Chain; 32 Teeth; 2 Row of Teeth; Hardened Teeth; 10.753" Outside Diameter; 10.202" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #