TSUBAKI
C2100HPL PLAIN PIN LINK
Chain Link; C2100 Chain Size; Riveted; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.15" Plate Height; Straight; 3/8" Pin Diameter
Part #
BDI #
TSUBAKI
C2100HSSOL ; POR C2100HSS OFFSET LINK
Chain Link; C2100 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.15" Plate Height; Straight; 3/8" Pin Diameter
Part #
BDI #
TSUBAKI
C2100H-1-SK1-RL ROLLER LINK
Chain Link; C2100 Chain Size; Riveted; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.15" Plate Height; Straight; 3/8" Pin Diameter
Part #
BDI #
TSUBAKI
C2100H-1-A1-CL CONN LINK
Chain Link; C2100 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.15" Plate Height; Straight; 3/8" Pin Diameter
Part #
BDI #
TSUBAKI
C2100HDD32LR ROLLER CHAIN ; C2100H RIV DD-3 EV 2ND PITCH L3=0.515"
Roller Chain; C2100 Chain Size; Riveted; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.15" Plate Height; Straight; 3/8" Pin Diameter
Part #
BDI #