TSUBAKI
H60B37F X 1-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 1-3/16" Bore; 60 Chain; 37 Teeth; 1 Row of Teeth; Hardened Teeth; 9.262" Outside Diameter; 8-27/32" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
35B37 SPROCKET ; SB 1/2"
Roller Chain Sprocket; 35 Chain; 37 Teeth; 1 Row of Teeth; Hardened Teeth; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
06BA37 ; POR SPROCKET SB
Roller Chain Sprocket; 06B-1 Chain; 37 Teeth; 1 Row of Teeth; Hardened Teeth; 116.4MM Outside Diameter; 112.32MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
10BB37 ; POR SPROCKET SB 19MM
Roller Chain Sprocket; 10B-1 Chain; 37 Teeth; 1 Row of Teeth; Hardened Teeth; 196.037MM Outside Diameter; 187.19MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
100E37 ; POR QD SPROCKET
Roller Chain Sprocket; 100 Chain; 37 Teeth; 1 Row of Teeth; Hardened Teeth; 15.436" Outside Diameter; 14.74" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #