Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6 Items found
CategoriesClutches and BrakesBrandNEXENPressure80PSI
NEXEN
820700 AIR ACTUATED CALIPER BRAKE ; 1.375IN BORE DIA FLANGE MOUNTED
Braking System, Air/Pneumatic; Brake; Pneumatic Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; Maximum Static Torque 840In-Lbs; Starting; Air | Spring; AIR CHAMP; LWB; Cylindrical Thru; 1/4" Port; 1800RPM Max Speed; 80PSI Pressure; 17HP Thermal Capacity
Part #
BDI #
INVENTORY
Available to order
NEXEN
928004 MBU-875 BRAKE
Braking System, Air/Pneumatic; Brake; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Shaft Bore Input; Shaft Output; C-Face | Shaft Mount; Maximum Static Torque 540In-Lbs; Friction Disc; Starting; Air | Spring; AIR CHAMP; MBU; Cylindrical Thru; 143TC | 145T; 1/8" Port; 1800RPM Max Speed; 80PSI Pressure; 0.23HP Thermal Capacity
Part #
INVENTORY
Available to order
NEXEN
804501 PNEUMATIC CLUTCH ; 1.125IN BORE DIA PILOT MOUNTED
Clutch, Pneumatic; Clutch; Pneumatic Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3" Pilot Diameter; Maximum Static Torque 222In-Lbs; Friction Disc; Starting; Air | Spring; AIR CHAMP; LW; Cylindrical Thru; Pilot Mount 1/8" Port; 1800RPM Max Speed; 80PSI Pressure; 0.4HP Thermal Capacity
Part #
BDI #
INVENTORY
Available to order
NEXEN
827931 PNEUMATIC BRAKE
Braking System, Air/Pneumatic; Brake; Pneumatic Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Dynamic Torque 286In-Lbs; Friction Disc; Starting; Air | Spring; AIR CHAMP; Cylindrical Thru; 1/4" Port; 1800RPM Max Speed; 80PSI Pressure; 1.3HP Thermal Capacity
Part #
INVENTORY
Available to order
NEXEN
835133 CALIPER BRAKE
Braking System, Air/Pneumatic; Brake; Pneumatic Activation; Straight | Rough Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 617In-Lbs; Friction Disc; Starting; Air | Spring; AIR CHAMP; TC; Cylindrical Thru; 1/8" Port; 80PSI Pressure; 16HP Thermal Capacity
Part #
BDI #
INVENTORY
Available to order