REXNORD
CI820/815-29T RB 3/4" ARM BODY SPROCKET ; 401-164-2 NON-SPLIT CAST-IRON NON RET
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 29 Teeth; 7.05" Outside Diameter; 6.978" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
BDI #
MARTIN SPROCKET & GR
815A29 CONVEYING CHAIN SPROCKET ; FLAT TOP MODULAR 60/66/810/812/815/881
60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 29 Teeth; 7.05" Outside Diameter; 6.978" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
820A29 ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 29 Teeth; 7.05" Outside Diameter; 6.978" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
821A29 ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB
821 | 815 H; 1-1/2" Pitch; 29 Teeth; 7.05" Outside Diameter; 6.978" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
Part #
BDI #
SYSTEM PLAST
820-29R1.44-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Conveying Chain Sprocket; 1.44" Bore; 1-1/2" Pitch; 820 Modular - Flat Top Size; 29 Teeth; A-No Hub Type; Finished Bore; Round; 7.028" Outside Diameter; 6.98" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; Split; No Keyway
Part #
BDI #