BDI APPROVED BEARING
BDI APPROVED BEARING NU 311C3
Cylindrical Roller Bearing; 55MM Bore; Straight; 120MM Outside Diameter; 29MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
BDI #
BDI APPROVED BEARING
BDI APPROVED BEARING NJ 202 CMB
Cylindrical Roller Bearing; 15MM Bore; Straight; 35MM Outside Diameter; 11MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
BDI APPROVED BEARING
BDI APPROVED BEARING NN 3072
Cylindrical Roller Bearing; 360MM Bore; Straight; 540MM Outside Diameter; 134MM Width; Steel Cage; RBEC 1 | ISO P0; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
BDI APPROVED BEARING
BDI APPROVED BEARING NU 310
Cylindrical Roller Bearing; 50MM Bore; Straight; 110MM Outside Diameter; 27MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
BDI APPROVED BEARING
NJ210 ECP CYLINDRICAL ROLLER BEARING ; 50MM ID 90MM OD 20MM WD
Cylindrical Roller Bearing; Single Row; 50MM Bore; 90MM Outside Diameter; 20MM Width; Polymer Cage Material; Straight Bore Profile; RBEC 1; Inner Ring One Side Separable; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
BDI #