Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Cylindrical Roller Bearings | BDI China
CategoriesCylindrical Roller Bearings
INA
INA SL192344-TB-BR-C3 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 220MM Bore; Straight; 460MM Outside Diameter; 145MM Width; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
PRICE
¥35,641.00 / each
¥111,126.00 / each
INVENTORY
In stock (2)

QTY

SKF
SKF NU311ECP ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 55MM Bore; Straight; 120MM Outside Diameter; 29MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
BDI #
PRICE
¥245.00 / each
¥1,388.00 / each
INVENTORY
In stock (3)
Global stock (13.0)

QTY

SKF
SKF NU 1016 ; 轴承/调心球轴承
Cylindrical Roller Bearing; 80MM Bore; Straight; 125MM Outside Diameter; 22MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
¥1,154.00 / each
¥3,552.00 / each
INVENTORY
In stock (10)

QTY

SKF
SKF NU1036ML ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 180MM Bore; Straight; 280MM Outside Diameter; 46MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
BDI #
PRICE
¥5,384.00 / each
¥14,740.00 / each
INVENTORY
In stock (1)

QTY

FAG
FAG NJ2209E.XL.M1 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 45MM Bore; Straight Bore Profile; 85MM Outside Diameter; 23MM Width; Brass Cage Material; RBEC 1 | ISO P0; Single Row; Inner Ring One Side Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
PRICE
¥284.00 / each
¥1,105.00 / each
INVENTORY
In stock (4547)

QTY