REXNORD
V215 HQD HUB VIVA 7392910 ; NON RETURNABLE
Hub, Elastomeric Coupling; 5-1/2" Outside Diameter; 5-1/2" Hub Diameter; Shaft; Bushed; 2.06" Length Thru Bore; V215 Size or Series; Steel Material; 4300 Maximum Speed;
BDI #
REXNORD
E/ES5-R HALF SPCR ELEMENT OMEGA 7300132 ; 7300132 SPACER NON RET
Coupling Element; Elastomeric Coupling Type; 5.38" Outside Diameter; Polyurethane; 3-1/2" Between Shaft Ends; ES5-R Coupling Size; 6600RPM Maximum Speed; 105Nm Torque
BDI #
REXNORD
ES70M ELEMENT OMEGA 7300125M ; 7300125M NON RETURNABLE
356MM Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 61MM Between Shaft Ends; ES70M Size or Series; 2600 Max Speed; 2490Nm Torque
BDI #
REXNORD
V215 HSB 2.375 VIVA 7392898 ; NON RETURNABLE 5/8 X 5/16 KW 1SS STL HUB
Hub, Elastomeric Coupling; 2-3/8" Bore; 5-1/2" Outside Diameter; 5-1/2" Hub Diameter; Shaft; Finished Bore; 2-1/2" Length Thru Bore; V215 Size or Series; No Bushing; Keyway; Steel Material; 4300 Maximum Speed; 662Nm Torque
BDI #
REXNORD
5R 70D BLK FLEX ELEMENT WRAPFLEX 3100544 ; 3100544 NON RETURNABLE
3.17" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 0.78" Between Shaft Ends; 0.91" Width; 5R Size or Series; 4500 Max Speed; 550In-Lbs Torque
BDI #