Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5 Items found
CategoriesElectrical Power TransmissionBaseYesFrame SizeD80
LEESON
19205100 ; POR 1/.75 1800 230/460 IP55
AC Motor; General Purpose; 1HP; D80 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 282.194MM Overall Length; 80% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
LEESON
19212500 ; POR 1/.75 1800 575 IP55
AC Motor; General Purpose; 1HP; D80 Frame Size; 1800 Sync RPM; 575 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 281.94MM Overall Length; 82.5% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
LEESON
192050.00 IEC METRIC MOTOR ; 1HP 75KW 3390/2760RPM 80 IP55 230/460V
AC Motor; General Purpose; 1HP; D80 Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 282.194MM Overall Length; 75.5% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
LEESON
19212400 ; POR 1/.75 3600 575 IP55
AC Motor; General Purpose; 1HP; D80 Frame Size; 3600 Sync RPM; 575 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 281.94MM Overall Length; 75.5% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
LEESON
192133.00 ; POR 1.5H1.1.KW3450R80.IP55/575V CTNOT4
AC Motor; General Purpose; 1-1/2HP; D80 Frame Size; 3600 Sync RPM; 575 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 281.94MM Overall Length; 84% Efficiency Full Load
Part #
INVENTORY
Available to order