BALDOR-RELIANCE
D50150P SHUNT WOUND DC MOTOR ; 150HP 1750/2000RPM DC 409AT DPFG F1 N
DC Motor; Shunt Wound; 150HP; 409AT Frame Size; 2000/1800 Sync RPM; 500 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 2-5/8" Shaft Diameter; 10" Base to Center Height; 44.63" Overall Length
Part #
BDI #
LEESON
LM24117 ; POR 1.5 HP 1725 230/460 DP 56H
AC Motor; General Purpose; 1-1/2HP; 56H Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.94" Overall Length; 80% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
NOT AVAILABLE IN US
AC Motor; General Purpose; 1/2HP; 56 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.22" Overall Length; 64% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
B472204 ; POR 7.50HP 1750RPM DC MOTOR
DC Motor; Shunt Wound; 7-1/2HP; SC2113ATD Frame Size; 1750 | 1950 Sync RPM; 250V Voltage; TEFC Enclosure; NEMA Frame Profile; Foot Mounted | W6 Face Mounting; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 31.19" Overall Length
Part #
BDI #
BALDOR-RELIANCE
34-6418-4103G1 ; 1HP 2500RPM DC 56C 3428P TEFC F1 N
DC Motor; 1HP; 56C Frame Size; 2500 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.59" Overall Length
Part #
BDI #