Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16 Items found
CategoriesElectrical Power TransmissionEnclosureIP55
LEESON
19205100 ; POR 1/.75 1800 230/460 IP55
AC Motor; General Purpose; 1HP; D80 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 282.194MM Overall Length; 80% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
SIEMENS
SIEMENS 1LA7063-2AA11
AC Motor; General Purpose; 0.335 | 0.389HP; 63M Frame Size; 3600/3000 Sync RPM; 230/400/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 50/60 Hertz; B5 Face; No Base; 11MM Shaft Diameter; 202.5MM Overall Length; 63 | 65% Efficiency Full Load
INVENTORY
Available to order
LEESON
19314060 ; POR 20/15 3510 230/460 IP55
AC Motor; General Purpose; 20HP; DF160M Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 42MM Shaft Diameter; 160MM Base to Center of Shaft; 600.456MM Overall Length; 91% Efficiency Full Load
Part #
INVENTORY
Available to order
LEESON
19212500 ; POR 1/.75 1800 575 IP55
AC Motor; General Purpose; 1HP; D80 Frame Size; 1800 Sync RPM; 575 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 281.94MM Overall Length; 82.5% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
LEESON
19214300 ; POR 2/1.5 1800 575 IP55
AC Motor; General Purpose; 2HP; D90L Frame Size; 1800 Sync RPM; 575 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 24MM Shaft Diameter; 90MM Base to Center of Shaft; 320.04MM Overall Length; 84% Efficiency Full Load
Part #
INVENTORY
Available to order