WEG
02018ET3EPM254/6Y-W2 AC MOTOR ; 20HP 1800RPM 3PH 60HZ 230/460V PM
AC Motor; Multi Phase; 20HP; 256T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 24.945" Overall Length; 93% Efficiency Full Load
Part #
BDI #
LEESON
131849.00 AGRICULTURAL MOTOR ; 5-7 5HP 3450RPM 184 DP 208-230/460V
AC Motor; Farm Duty; 5 | 7-1/2HP; 184TZ Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 13.94" Overall Length; 87.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
AOM3702T HEATING/COOLING SYSTEM AC MOTOR ; 2HP 855RPM 3PH 60HZ 213T 3724M TEAO F1 N
AC Motor; Heating/Cooling System; 2HP; 213T Frame Size; 900 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 16.32" Overall Length; 82.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
AOM3542 HEATING/COOLING SYSTEM AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56 3416M TEAO F1
AC Motor; Heating/Cooling System; 3/4HP; 56 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10-1/4" Overall Length; 72% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
AOM3614T HEATING/COOLING SYSTEM AC MOTOR ; 2HP 1160RPM 3PH 60HZ 184T 3628M TEAO F1
AC Motor; Heating/Cooling System; 2HP; 184T Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 13.62" Overall Length; 80% Efficiency Full Load
Part #
BDI #