Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
505 Items found
CategoriesElectrical Power TransmissionEnclosureTENV
MARATHON MOTORS
Y283 ; 143THTR15535 INVERTER DUTY MOTOR ; 1HP 1800RPM TENV 143TC 3/60/230/460V
AC Motor; 1HP; 143TC Frame Size; 1750 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Bolt-On Mounted; 7/8" Shaft Diameter; 8.56" Overall Length; 84% Efficiency Full Load
INVENTORY
Available to order
LEESON
C6T17NC300A AC MOTOR ; 0.5HP 1740RPM 575V 3PH 60HZ C FACE
AC Motor; 1/2HP; 56C Frame Size; 1740 Sync RPM; 575 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 81.5% Efficiency Full Load
Part #
INVENTORY
Available to order
LEESON
191229.00 WASHDOWN MOTOR ; 33HP 1740R 56TN/575V 3PH 60HZ
AC Motor; 0.33HP; 56C Frame Size; 1740 Sync RPM; 575 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 78.5% Efficiency Full Load
Part #
INVENTORY
Available to order
BALDOR-RELIANCE
34-7734Z146G1 ; .5HP 1750RPM DC MOTOR
DC Motor; Shunt Wound; 1/2HP; 56C Frame Size; 1750 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; F3 Face Mounting; Base; 5/8" Shaft Diameter; 14.03" Overall Length
INVENTORY
Available to order
LEESON
LM25121 ; POR .75 HP 1800 230/460 TENV 56C
AC Motor; Automotive; 3/4HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.94" Overall Length; 81.5% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order