MARATHON MOTORS
D149 ; 056S17D2050 FAN/BLOWER MOTOR ; 1/2HP 1800RPM DP 56 1/60/115V
AC Motor; 1/2HP; 56 Frame Size; 1725 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 6-1/2" Overall Length; 66% Efficiency Full Load
Part #
BDI #
LEESON
5KH39QN9680X GENERAL PURPOSE MOTOR ; 1/2 1725 DP 56 1/60/115
AC Motor; General Purpose; 1/2HP; 56 Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.32" Overall Length; 62.6% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
HG703 ; 5KH35MNA519T HVAC MOTOR ; 1/2HP 1725RPM 1/60/115V FAN/BLOWER
AC Motor; Single Phase; 1/2HP; 48Y Frame Size; 1800 Sync RPM; 115 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.32" Overall Length; 65.4% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
H221 ; 5KH48UN6074 FAN/BLOWER MOTOR ; 1/2HP 1140RPM DP 56CZ 1/60/115V
AC Motor; Single Phase; 1/2HP; 56CZ Frame Size; 1200 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.66" Overall Length; 62% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
YPC345A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1625RPM 1PH 60HZ 56YZ 3414C TEAO F1
AC Motor; Heating/Cooling System; 1/2HP; 56YZ Frame Size; 1800 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Thru Bolt; No Base; 37/64" Shaft Diameter; 10.48" Overall Length; 70% Efficiency Full Load
Part #
BDI #