LEESON
113334.00 ; POR 3H3450R56DP 1PH CT.AUTO40C1.CFCGNR
AC Motor; General Purpose; 3HP; 56C Frame Size; 3600 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.84" Overall Length; 76% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
Z304 ; 145TBDR5309 CROP DRYER MOTOR ; 3-4-1/2HP 3450RPM DP 145TZ 1/60/230V
AC Motor; 3HP; 145TZ Frame Size; 3510/3450 Sync RPM; 230 Voltage; AC; DPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 9.6" Overall Length; 81.5% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
C1270A ; 056B34D15538 GP AC MOTOR ; 3HP 3600RPM DP 56C 1/60/208-230V
AC Motor; 3HP; 56C Frame Size; 3450 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 84.1% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
VFDL3610TM FRAME DUTY AC MOTOR ; 3HP 1750RPM 1PH 60HZ 184TC 3640LC TEFC F
AC Motor; Farm Duty; 3HP; 184TC Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 18.05" Overall Length; 80% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
FDL3619TM FRAME DUTY AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184T 3634LC TEFC F1
AC Motor; Farm Duty; 3HP; 184T Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.54" Overall Length; 81.5% Efficiency Full Load
Part #
BDI #