STAUFF
SPG-DIGI-B0600-U-CAL PRESSURE GAUGE ; DIGITAL G1/4 BSSP 0 TO 600BAR
Pressure Gauge; 7/16"-20 UNF Thread; 33MM Diameter; Digital Display; Die Cast Zinc/TPE Case
Part #
BDI #
STAUFF
SL-125-E-10-B/4 FILTER ELEMENT ; 10MICRON GLASS FIBRE 82.5MM ID
Filter Element; 10Micron Filtration Rating; Paper Media; 82.5MM Diameter; 47.5MM Length; Glass Fibre; For SL Series Hydraulic Filter
Part #
BDI #
STAUFF
SP-070-E-10-B/4 FILTER ELEMENT
Filter Element; 10Micron Filtration; Glass Fibre Material; 80MM Outer Diameter; 43.5MM Inner Diameter; 208.5MM Length; NBR Sealing
Part #
BDI #
STAUFF
SDB-093/2 DESICCANT BREATHER
Desiccant Air Breather; 100MM Diameter; 180MM Length; 3/4" G BSPT Male Thread; 32MM Hex Nut; Without Adapter and Contamination Indicator; 0.19 LB Water Absorption
Part #
BDI #
STAUFF
CI-20 STNA42435 PRESSURE GAUGE
Pressure Gauge; 0 to 100PSI Pressure Range; 1/8" MNPT Thread Size; Center Back Mount; 1-1/2" Diameter; Steel Case; For Return Line Applications
Part #
BDI #