HUMPHREY FLUID POWER
125B-3-10-21 ; MECHANICAL BALL OPER VALVE
Mechanical Valve; 3 Port; 3 Way; 2 Position; 1/8" FNPT Port; Normal Closed Function; Roller Ball Operated; Air/Inert Gas Fluid; 0 to 125PSI Pressure Range; -20 to 225 Degree F Temperature Range; 18CFM Flow at 100PSI; 510 LPM; 0.3Cv Flow; 1.52" Height; 1.16" Diameter; Mounting Base; Diaphragm-Poppet
Part #
BDI #
HUMPHREY FLUID POWER
HUM TAC-3P ; 机械传动件/控制阀
Flow Control Valve; 10 MM-32 UNF Port; 3 Port | 3 Way; 2 Position; Pneumatic; Pushbutton | Spring Return; 125 PSI; -20 To 180 Deg F; Buna-N Seal; Brass
Part #
BDI #
HUMPHREY FLUID POWER
N740 3 WAY VALVE ; 0 TO 15PSIG
Flow Control Valve; 10 MM-32 UNF Port; 3 Port | 3 Way; 2 Position; Pneumatic; Pushbutton | Spring Return; 15 PSI
Part #
BDI #
HUMPHREY FLUID POWER
250HO-3-10-20 ; MANUAL MUSHROOM FOOT VALVE 1/4
Manual Valve; 3 Port; 3 Way; 2 Position; 1/4" FNPT Port; Normal Closed Function; Push and Turn-Detented; Air/Inert Gas Media; 25 to 125PSI Pressure Range; -20 to 225 Degree F Temperature Range: 50CFM Flow at 100PSI; 1415 LPM; 0.8Cv Flow; 3.14" Height; 1.61" Width; 1.56" Diameter; Diaphragm Poppet
Part #
BDI #
HUMPHREY FLUID POWER
T125 4E1 36 PNEUMATIC DIRECTIONAL VALVE ; 120VAC 50/60HZ
Solenoid Valve; Single Solenoid; 4 Way; 2 Position; 120VAC at 50/60HZ Voltage; 1/8" Orifice; Spring Return; Manifold Type; Aluminum Body; NBR Seal; Conduit Electrical Entry; 24" Lead; Air/Inert Gas Fluid; 0 to 125PSI Pressure Range
Part #
BDI #