GATES
12013 ; POR SMALL ID MOLDED COOLANT HOSE
Hose; Coolant; Water; Air; Marine Type of Hose; 0.59" X 0.75" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 275 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 13.21 Inch Length
Part #
BDI #
GATES
4MB-6FPX90 HOSE ADAPTER ; MALE O-RING BOSS TO FEM PIPE SWIVEL NPSM
Hydraulic Adapter; SAE To SAE Adapter; Male O-Ring Boss To Female Pipe Swivel NPSM To 90 Deg; Block Configuration; 90 Deg Angle; Steel Material; Swivel; 4 End Size 1; MB End Type 1; 7/16"-20 Thread Size 1; 6 End Size 2; FPX End Type 2; 3/8"-18 Thread Size 2; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose
Part #
BDI #
GATES
8G-12FL45M HOSE COUPLING ; MEGACRIMP CODE 61 O-RING FLANGE
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.5" Hose Inside Diameter; Flange To Code 61 O-Ring Fitting Type; Bent Tube Configuration; 45 Deg Angle; Steel; TuffCoat Plated; O-Ring Seal Type; Flange Groove O-Ring Location; 0.27" Flange Thickness; 1.5" Flange Diameter; No.12 FL End Connection; 2.65" Cutoff Size; 4.126" Length1.024" Drop Size
Part #
BDI #
GATES
8G-12FL HOSE COUPLING ; MEGACRIMP CODE 61 O-RING FLANGE
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.5" Hose Inside Diameter; Flange To Code 61 O-Ring Fitting Type; Straight Configuration; Steel; TuffCoat Plated; O-Ring Seal Type; Flange Groove O-Ring Location; 0.27" Flange Thickness; 1.5" Flange Diameter; No.12 FL End Connection; 1.673" Cutoff Size; 3.15" Length
Part #
BDI #