GATES
22856 ; POR BRANCHED RADIATOR HOSE
Hose; Coolant Type of Hose; 2" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 257 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 42.8 Inch Length
Part #
BDI #
GATES
19454 ; POR SMALL ID MOLDED COOLANT HOSE
Hose; Coolant; Water; Air; Marine Type of Hose; 0.62" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 275 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 44.4 Inch Length
Part #
BDI #
GATES
8MP-6FPX90 HOSE ADAPTER ; MALE PIPE NPTF TO FEMALE PIPE NPSM
Hydraulic Adapter; SAE To SAE Adapter; Male Pipe NPTF To Female Pipe Swivel NPSM To 90 Deg; Block Configuration; 90 Deg Angle; Steel Material; Swivel; 8 End Size 1; MP End Type 1; 1/2"-14 Thread Size 1; 6 End Size 2; FPX End Type 2; 3/8"-18 Thread Size 2; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose
Part #
BDI #
GATES
20900 ; POR MOLDED COOLANT HOSE
Hose; Coolant Type of Hose; 1.5" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 257 Deg F Operating Temperature Range; Upper; Lower; Bypass; Heater Typical Use; Synthetic Fiber Knit Reinforcement; 8.9 Inch Length
Part #
BDI #
GATES
24GSM-24FLH45M 45DEG CRIMP ON FITTING
Hose Coupling; MAX Pressure; Global Spiral; 1.5" Hose Inside Diameter; Flange To Code 62 O-Ring Fitting Type; Bent Tube Configuration; 45 Deg Angle; Steel; TuffCoat Plated; O-Ring Seal Type; 0.5" Flange Thickness; 2.5" Flange Diameter; No.24 FLH End Connection; 5.394" Cutoff Size; 9.13" Length1.728" Drop Size
Part #
BDI #