MARTIN SPROCKET & GR
C856 1-3/8 KW SS SPUR GEAR
Spur Gear; 1-3/8" Bore; 7" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 56 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-11/16" Max Bore; 2-3/4" Hub Diameter; Cast Iron; No Hardened Teeth
Part #
BDI #
BOSTON GEAR
NF40 SPUR GEAR ; NON RETURNABLE CAST IRON
Spur Gear; 4" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2.12" Hub Diameter; Cast Iron
Part #
BDI #
LINN GEAR
20CG45 CHANGE GEAR ; STEEL
Change Gear; 5/8" Bore; 2-1/4" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
MARTIN SPROCKET & GR
TS545H 2-1/4 KW/2SS 1.25FACE GEAR ; SPUR GEAR STL 20DEG PRESS
Spur Gear; 2-1/4" Bore; 9" Pitch Diameter; 5 DP; 2-1/2" Face Width; Finished Bore; 45 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-3/8" Max Bore; 3-3/4" Hub Diameter; Steel; Yes Hardened Teeth
BDI #
MARTIN SPROCKET & GR
TS820 PER DWG 277973 GEAR ; SPUR GEAR STL 20DEG PRESS
Spur Gear; 2-1/2" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 20 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 1-5/16" Max Bore; 2-1/16" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #