MARTIN SPROCKET & GR
S1264 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 5.333" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 64 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-3/4" Max Bore; 2-3/4" Hub Diameter; Steel
Part #
BDI #
BOSTON GEAR
GA64B CHANGE SPUR GEAR ; 5/8" BORE 3.2" PITCH DIA 20 DP
Change Gear; 5/8" Bore; 3.2" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 64 Teeth; 14-1/2 Degree Pressure Angle; 1.38" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
YPB3264 SPUR GEAR ; PLASTIC
Spur Gear; 2" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 64 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.67" Hub Diameter; Molded Delrin
Part #
BDI #
BROWNING
YSB8B64-40 BEVEL GEAR ; NON-RETURNABLE
Bevel Gear; 8" Pitch Dia; 8 DP; 0.84" Face Width; Rough Bore; 64 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-13/16" Max Bore; 2-3/4" Hub Dia; Straight Tooth; Steel
Part #
BDI #
MARTIN SPROCKET & GR
S1664 X 3/4 STD KW 2SS ALT SPUR GEAR ; 16DP 14.5DEG PA 1/2" FACE 64 TEETH
Spur Gear; 3/4" Bore; 4" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 64 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #