Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
28 Items found
CategoriesGears & RackNumber of Teeth45Pressure Angle14.5
MARTIN SPROCKET & GR
S1045H X 1-3/8IN KW SS SPUR GEAR ; HARDENED TEETH 1-3/8"BORE 5/16"X5/32" KW
Spur Gear; 1-3/8" Bore; 4-1/2" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-1/2" Max Bore; 2-1/2" Hub Diameter; Steel; Yes Hardened Teeth
INVENTORY
Available to order
MARTIN SPROCKET & GR
S1045 7/8IN KW/2SS SPUR GEAR ; 7/8" BORE DIA 14.5 DEG PRESS ANG
Spur Gear; 7/8" Bore; 4-1/2" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-1/2" Max Bore; 2-1/2" Hub Diameter; Steel; No Hardened Teeth
INVENTORY
Available to order
BOSTON GEAR
GD45B CHANGE SPUR GEAR ; CAST IRON
Change Gear; 1" Bore; 3-3/4" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; 1.76" Hub Diameter; Cast Iron
Part #
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
S645X45MM 14X3.8MM KW 2SS SPUR GEAR ; 6 DP 14-1/2 PA 45 TOOTH 1-1/2" FACE
Spur Gear; 45MM Bore; 190.5MM Pitch Diameter; 6 DP; 38.1MM Face Width; Finished Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 101.6MM Hub Diameter; Steel; No Hardened Teeth
INVENTORY
Available to order
LINN GEAR
20CG45 CHANGE GEAR ; STEEL
Change Gear; 5/8" Bore; 2-1/4" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
INVENTORY
Available to order