BOSTON GEAR
G1105 RH WORM GEAR ; CAST IRON
Worm Gear; 16" Pitch Diameter; 4 DP; 1-1/2" Face Width; Rough Bore; 64 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 3.5" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
W464 WORM GEAR ; 1.5" FACE WD 4" DIAMETRAL PITCH RH
Worm Gear; 16" Pitch Diameter; 4 DP; 1-1/2" Face Width; Rough Bore; 64 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 4" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
BDI #