JASON INDUSTRIAL
4615-4000 WATER SUCTION HOSE ; 4" ID X 4.49" OD 60PSI CLEAR PVC
Hose; Suction and Discharge; 4" Inside Diameter; 4.49" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 60 PSI - 4.1 Bar Operating Pressure
Part #
BDI #
JASON INDUSTRIAL
4615-2000 WATER SUCTION HOSE ; 2" ID X 2.32" OD 100PSI CLEAR PVC
Hose; Suction and Discharge; 2" Inside Diameter; 2.32" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 100 PSI - 7 Bar Operating Pressure
Part #
BDI #