CONTINENTAL
1-3/8IN PLICORD XF BLAST 4PLY BLACK HOSE ; 50FT L MUST PURCHASE
Material Handling; 1-1/4" Inside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
BDI #
GATES
GATES G2-12 215BAR 2WB 50FT/REEL
Hose; Hydraulic; 3/4" Inside Diameter; 1.15" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3125 PSI - 215 Bar Operating Pressure
BDI #
GATES
GATES G2-06 165BAR 2WB 40FT/CARTON
Hose; Hydraulic; 3/8" Inside Diameter; 0.74" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 2400 PSI - 165 Bar Operating Pressure
BDI #
AEROQUIP
FC849B-12 HYDRAULIC HOSE ; 4000PSI ULTRA-ABRASION RESISTANT
Hydraulic; 3/4" Inside Diameter; 1.18" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4000 PSI - 276 Bar Operating Pressure
Part #
BDI #
GATES
2-7/8X5FT GS COOLANT AIR 40 HW ; COOLANT HOSE
Marine; 2-7/8" Inside Diameter; 3.33" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 40 PSI - 2.8 Bar Operating Pressure
Part #
BDI #