ASCO VALVE
122BB600K000030 SOLENOID VALVE ; 2012 SERIES 4/3 BLOCKED
Flow Control Solenoid Valve; Solenoid; 1/4" Port; 5 Port - 4 Way; 3 Position; Pneumatic; 110/50 VAC/120/60 VAC; Solenoid - Air Pilot/Solenoid - Air Pilot Return; 120 PSI; -10 To 115 Deg F
Part #
BDI #
ASCO VALVE
SC8210G014AC120/60 SOLND VALVE ; 1"X 1" 2NO BRASS 16.1/FW
Solenoid Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas - Water 150 PSI | Light Oil 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
BDI #
ASCO VALVE
8210G087HWAC120/60 110/50D SOLENOID VLVE ; 1/2" FNPT 2P-2W 2POS 110/120VAC
Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic; Solenoid - Air Pilot | Air Pilot - Spring Return; 32 To 210 Deg F; EPDM Seal; Stainless Steel
BDI #
ASCO VALVE
JBEF8210G002DC24/DC SOLND VALVE ; 1/2"X5/8" 2NC BRASS 11.6/FW
Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 24 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas 125 PSI | Light Oil - Water 100 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Part #
BDI #
ASCO VALVE
JBEF8210G003AC120/60 SOLENOID VALVE ; POR 3/4"X3/4" 2NC BRASS 6.1/FW
Solenoid Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas 250 PSI | Light Oil 100 PSI | Water 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
BDI #