Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
438 Items found
CategoriesInline ShaftsCategoriesMechanical Power TransmissionCategoriesReducers & GearmotorsBrandDODGE
DODGE
HB1083CN140TC/150.7A1SI2.375X4.72 ; GEAR REDUCER
Speed Reducer; Inline Type; Helical Gear; 150.7:1 Ratio; C-Face Quill Input; Solid Shaft Output; 140TC Motor Frame; A1 Mounting Position; Cast Iron; 2-3/8" Shaft Diameter; 4.72" Shaft Length
INVENTORY
Available to order
DODGE
H4C14S02653 HELICAL GEAR REDUCER ; 3749"-LBS 3.92HP 1750RPM
Speed Reducer; Inline Type; 30:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 7/8" Input Shaft Diameter; Gray Cast Iron; 3749In-Lbs Output Torque
BDI #
INVENTORY
Available to order
DODGE
H4C14S04126 HELICAL GEAR REDUCER
Speed Reducer; Inline Type; 45:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 7/8" Input Shaft Diameter; Gray Cast Iron; 3983In-Lbs Output Torque
BDI #
INVENTORY
Available to order
DODGE
H8S10S03727 HELICAL GEAR REDUCER ; NON RETURNABLE
Speed Reducer; Inline Type; 40:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-1/8" Input Shaft Diameter; Gray Cast Iron; 9800In-Lbs Output Torque
BDI #
INVENTORY
Available to order
DODGE
H10C18S09694 HELICAL GEAR REDUCER ; NON RETURNABLE
Speed Reducer; Inline Type; 100:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-1/8" Input Shaft Diameter; Gray Cast Iron; 27438In-Lbs Output Torque
BDI #
INVENTORY
Available to order