Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
162 Items found
Text SearchtimkenCategoriesLock NutsCategoriesMechanical Power TransmissionCategoriesRetaining & Locking Devices
TIMKEN
TIM TAN24 ; 紧固件/螺母
12 Threads per Inch; 6-1/8" Outside Diameter; 0.823" Nominal Thickness; 4.716-12 Thread Size; 4.654" Thread Pitch Diameter Min; 4.662" Thread Pitch Diameter Max; TW-124 Lockwasher Part Number; NS Thread
Part #
BDI #
INVENTORY
In stock (1)
TIMKEN
N 530 BRG LOCK NUT ; POR NON RETURNABLE
Locknut; 4 Threads per Inch; 24.818" Outside Diameter; 2-11/16" Nominal Thickness; 20.867-4 Thread Size; 20.682" Thread Pitch Diameter Min; 20.702" Thread Pitch Diameter Max; P-530 Lockwasher Part Number; UNS Thread
Part #
BDI #
INVENTORY
Available to order
TIMKEN
N 11 BEARING LOCKNUT
Locknut; 18 Threads per Inch; 2.974" Outside Diameter; 0.51" Nominal Thickness; 2.157-18 Thread Size; 2.116" Thread Pitch Diameter Min; 2.12" Thread Pitch Diameter Max; W-11 Lockwasher Part Number; UNS Thread
Part #
BDI #
INVENTORY
Global stock (16.0)
TIMKEN
AN 18 BEARING LOCKNUT
Locknut; 12 Threads per Inch; 4.661" Outside Diameter; 0.698" Nominal Thickness; 3.527-12 Thread Size; 3.473" Thread Pitch Diameter Min; 3.48" Thread Pitch Diameter Max; W-18 Lockwasher Part Number; UNS Thread
Part #
BDI #
INVENTORY
Available to order
TIMKEN
FPN-12 PRECISION BALL BEARING ; FOR P4S
Bearing Lock Nut; 2.36" Shaft Diameter; 18 TPI
Part #
INVENTORY
Available to order