SKF
HM 3096 BRG LOCKNUT
Locknut; 560MM Outside Diameter; 60MM Nominal Thickness; TR480 X 5 Thread Size; MS3096 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
NTN
ANL96 ADAPTER SLEEVE
Locknut; 560MM Outside Diameter; 75MM Nominal Thickness; TR480 X 5 Thread Size; 480MM Thread Pitch Diameter Min; 482.5MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #