REXNORD
CI815-31T 1IN 1KW 1SS SPROCKET ; 401-165-24 NON-SPLIT NON RETURNABLE
Conveying Chain Sprocket; 1" Bore; 1-1/2" Pitch; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB Modular - Flat Top Size; 31 Teeth; A-No Hub Type; Finished Bore; Round; 7.53" Outside Diameter; 7.45" Pitch Diameter; Straight Running Modular - Flat Top Type; Cast Iron Material; Grooved; No Split; Keyway
Part #
BDI #
REXNORD
NS7700-31T-2-1/2IN-S-PA SPROCKET ; 614-414-2 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 2-1/2" Bore; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743; 1" Pitch; 31 Teeth; 9.93" Outside Diameter; 9.885" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Part #
BDI #
REXNORD
CI820/815-31T RB 3/4" ARM BODY SPROCKET ; POR 401-165-2 NON-SPLIT NON RETURNABLE
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 31 Teeth; 7.53" Outside Diameter; 7-29/64" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
BDI #