REXNORD
NS8500-24T-30MM-1KW-PA SPROCKET ; 614-188-30 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 30MM Bore; 19.05MM Pitch; 8503 | 8505 | 8506 | 8507 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.8MM Outside Diameter; 148.3MM Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; Keyway
Part #
BDI #
MARTIN SPROCKET & GR
QRS815A21 1 W/1/4X1/8 KW SS ; SPROCKET 800 SERIES
Conveying Chain Sprocket; 1" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Steel
BDI #
UNI-CHAINS MFG.
SNB Z12 PA6 2W-1R-1P 70MM SQ SPROCKET ; USO-MB-00003994
Conveying Chain Sprocket; 2.76" Bore; SNB Modular - Flat Top Size; 1" Pitch; 12 Teeth; A-No Hub Hub Type; Finished Bore; Square; 4.06" Outside Diameter; 3.86" Pitch Diameter; Straight Running | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; No Keyway
BDI #
REXNORD
N5700-24T 1-1/4IN 1KW2SS POM SPROCKET ; 114-1597-3 NON RETURNABLE
Conveying Chain Sprocket; 1-1/4" Bore; 1-1/2" Pitch; 4705 | 4706 | 4707 | 5705 | 5706 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.8" Outside Diameter; 5.796" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; Keyway
BDI #
REXNORD
NS1000-18T_40MM_1KW_PA SPROCKET ; 899.08.11 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 40" Bore; 1000; 25.4" Pitch; 18 Teeth; 5.78" Outside Diameter; 5.76" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
BDI #