Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
147 Items found
CategoriesMaterial HandlingNumber of Teeth25
REXNORD
NS820-25T X 1-7/16 PL BOR ; POR MTO
1-7/16" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6-1/32" Pitch Diameter; A-No Hub; Idler Bore; Round; Straight Running | Back Flexing; Thermoplastic
INVENTORY
Available to order
SYSTEM PLAST
881-25R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
1" Bore; 881; 1-1/2" Pitch; 25 Teeth; 6.06" Outside Diameter; 6.03" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing; Thermoplastic
BDI #
INVENTORY
Available to order
SYSTEM PLAST
2190-25R1.25-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Conveying Chain Sprocket; 1-1/4" Bore; 3/4" Pitch; 2190 Modular - Flat Top Size; 25 Teeth; A-No Hub Type; Finished Bore; Round; 5.972" Outside Diameter; 5.87" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; Split; No Keyway
INVENTORY
Available to order
REXNORD
CI881-25T RB 3/4IN ARM BODY SPROCKET ; POR 401-288-2 NON-SPLIT 3/4IN BORE
881; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6-1/32" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
INVENTORY
Available to order
MARTIN SPROCKET & GR
881C25 ROLLER CHAIN SPROCKET ; 1-1/2" PITCH 25 TEETH
881; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6-1/32" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Part #
BDI #
INVENTORY
Available to order