Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5 Items found
CategoriesMechanical Power TransmissionCategoriesRetaining & Locking DevicesThread Size1.25-7
WHITTET-HIGGINS
SNC20-7S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
7 Threads per Inch; 2-1/16" Outside Diameter; 1/2" Nominal Thickness; 1.25-7 Thread Size; 1.157" Thread Pitch Diameter Min; UNC Thread
Part #
BDI #
INVENTORY
Available to order
WHITTET-HIGGINS
CNC20-7 CLAMP NUT ; 7TPI SINGLE SPLIT STEEL
7 Threads per Inch; 2-1/16" Outside Diameter; 1/2" Nominal Thickness; 1.25-7 Thread Size; 1.157" Thread Pitch Diameter Min; UNC Thread
Part #
INVENTORY
Available to order
WHITTET-HIGGINS
SNC20-7 CLAMP NUT ; STEEL FULL SPLIT
7 Threads per Inch; 2-1/16" Outside Diameter; 1/2" Nominal Thickness; 1.25-7 Thread Size; 1.157" Thread Pitch Diameter Min; UNC Thread
Part #
BDI #
INVENTORY
Available to order
WHITTET-HIGGINS
CNC20-7A CLAMP NUT ; 7TPI SINGLE SPLIT ALUMINUM
7 Threads per Inch; 2-1/16" Outside Diameter; 1/2" Nominal Thickness; 1.25-7 Thread Size; 1.157" Thread Pitch Diameter Min; UNC Thread
Part #
BDI #
INVENTORY
Available to order
WHITTET-HIGGINS
CNC20-7S CLAMP NUT ; 7TPI STAINLESS STEEL SINGLE SPLIT
7 Threads per Inch; 2-1/16" Outside Diameter; 1/2" Nominal Thickness; 1.25-7 Thread Size; 1.157" Thread Pitch Diameter Min; UNC Thread
Part #
BDI #
INVENTORY
Available to order