Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
Text SearchtimkenCategoriesMechanical Power TransmissionCategoriesRetaining & Locking DevicesThread Size2.36-18
TIMKEN
N 12 BEARING LOCKNUT
Locknut; 18 Threads per Inch; 3.161" Outside Diameter; 0.541" Nominal Thickness; 2.36-18 Thread Size; 2.319" Thread Pitch Diameter Min; 2.323" Thread Pitch Diameter Max; W-12 Lockwasher Part Number; UNS Thread
Part #
BDI #
INVENTORY
Available to order
TIMKEN
TIMKEN TN-12 ; 机械配件/锁紧螺母
18 Threads per Inch; 3-5/32" Outside Diameter; 0.541" Nominal Thickness; 2.36-18 Thread Size; 2.319" Thread Pitch Diameter Min; 2.324" Thread Pitch Diameter Max; TW-112 Lockwasher Part Number; NS Thread
BDI #
INVENTORY
Global stock (28.0)