Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1 Items found
CategoriesMechanical Power TransmissionCategoriesRetaining & Locking DevicesThread Size2.938-11
WHITTET-HIGGINS
NE-15 LOCKNUT ; 2.938-11 THREAD 3.875IN OD 0.604IN THK
11 Threads per Inch; 3-7/8" Outside Diameter; 0.604" Nominal Thickness; 2.938-11 Thread Size; 2.879" Thread Pitch Diameter Min; 2.886" Thread Pitch Diameter Max; W-15 Lockwasher Part Number; SAE Thread
Part #
BDI #
INVENTORY
Available to order