WHITTET-HIGGINS
NS-38 LOCKNUT ; 7.472-8 THREAD 9.469IN OD 1.135IN THK
8 Threads per Inch; 9-15/32" Outside Diameter; 1.135" Nominal Thickness; 7.472-8 Thread Size; 7.391" Thread Pitch Diameter Min; 7.4" Thread Pitch Diameter Max; WS-38 Lockwasher Part Number; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
NSH-38 LOCKNUT ; 7.472-8 THREAD 9.47IN OD 1.41IN THK
8 Threads per Inch; 9.47" Outside Diameter; 1.41" Nominal Thickness; 7.472-8 Thread Size; 7.391" Thread Pitch Diameter Min; 7.4" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
NH-38 LOCKNUT ; 7.472-8 THREAD 9.469IN OD 1.416IN THK
8 Threads per Inch; 9-15/32" Outside Diameter; 1.416" Nominal Thickness; 7.472-8 Thread Size; 7.391" Thread Pitch Diameter Min; 7.4" Thread Pitch Diameter Max; WH-38 Lockwasher Part Number; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
BH-38 LOCKNUT ; 8TPI 9.469" OD 1.281" NOMINAL THK
8 Threads per Inch; 9-15/32" Outside Diameter; 1-9/32" Nominal Thickness; 7.472-8 Thread Size; 7.391" Thread Pitch Diameter Min; 7.4" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
NL-38 LOCKNUT ; 7.472-8 THREAD 9.469IN OD 1.135IN THK
8 Threads per Inch; 9-15/32" Outside Diameter; 1.135" Nominal Thickness; 7.472-8 Thread Size; 7.391" Thread Pitch Diameter Min; 7.4" Thread Pitch Diameter Max; W-38 Lockwasher Part Number; UNS Thread
Part #
BDI #