CONSOLIDATED BEARING
KM-2 LOCK NUT ; METRIC
25MM Outside Diameter; 5MM Nominal Thickness; M15 X 1 Thread Size; 14.35MM Thread Pitch Diameter Min; 14.451MM Thread Pitch Diameter Max; MB-02 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
NSHM-02 LOCKNUT ; SHOELOK LOCKNUT MECHANICAL LOCK METRIC
25.6MM Outside Diameter; 10.6MM Nominal Thickness; M15 X 1 Thread Size; 14.35MM Thread Pitch Diameter Min; 14.451 Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
TLM-02 TANGENTLOK LOCKNUT ; M15 X 1.0 THREAD 28.6MM OD 9.5MM THK
28.6MM Outside Diameter; 9.5MM Nominal Thickness; M15 X 1 Thread Size; 14.35MM Thread Pitch Diameter Min; 14.451MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
BMM-02 LOCKNUT ; M15 X 1.0 THREAD 25MM OD 8.5MM THK
25MM Outside Diameter; 8.5MM Nominal Thickness; M15 X 1 Thread Size; 14.35MM Thread Pitch Diameter Min; 14.451MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
BMS-02 LOCKNUT ; M15 X 1.0 THREAD 25MM OD 8.5MM THK
25MM Outside Diameter; 8.5MM Nominal Thickness; M15 X 1 Thread Size; 14.35MM Thread Pitch Diameter Min; 14.451MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #