Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3 Items found
CategoriesMechanical Power TransmissionCategoriesRetaining & Locking DevicesThread SizeTR280 X 4
TIMKEN
HM56T BEARING LOCKNUT ; HOUSED UNIT SLEEVES AND ACCESSORIES
Locknut; 350MM Outside Diameter; 38MM Nominal Thickness; TR280 X 4 Thread Size; 280MM Thread Pitch Diameter Min; 282MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
INVENTORY
Available to order
TIMKEN
TIM HM3056 ; 轴承/螺母
Locknut; 330MM Outside Diameter; 38MM Nominal Thickness; TR280 X 4 Thread Size; 280MM Thread Pitch Diameter Min; 282MM Thread Pitch Diameter Max; MS3056 Lockwasher Part Number; ISO Metric Thread
BDI #
INVENTORY
Available to order
SKF
HM 56 T BRG LOCKNUT
350MM Outside Diameter; 38MM Nominal Thickness; TR280 X 4 Thread Size; 277.81MM Thread Pitch Diameter Min; MB-56 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
INVENTORY
Available to order