TIMKEN LOVEJOY
LOVEJOY 68514411344 ; 机械传动件/联轴器
Jaw Coupling Hub; 1-1/8" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
Part #
BDI #
TB WOODS
L100138 JAW COUPLING HUB
Jaw Coupling Hub; 1-3/8" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.38" Length Thru Bore; L100 Size or Series; Set Screw; Powdered Metal; 7000 Maximum Speed; Buna-N 417 | Hytrel/Bronze 1134 | Urethane 625.5In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
MS099 1 1/8 JAW CPLG HUB ; 1-1/8" BORE 2-17/32" HUB
Jaw Coupling Hub; 1-1/8" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.063" Length Thru Bore; MS099 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 512 | Hytrel 1536In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
ML075SS X 20MM JAW COUPLING ; 20MM BORE STAINLESS STEEL
Jaw Coupling Hub; 20MM Bore; 44.45MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 44.45MM Outside Diameter; 20.65MM Length Thru Bore; ML075 Size or Series; Set Screw; Stainless Steel; 3600 Maximum Speed; Buna-N 81 | Hytrel 242In-Lbs Torque
Part #
BDI #
DODGE
L075N JAW COUPLING ELEMENT ; 1.75" OD NITRILE BUTADIENE RUBBER
Coupling Spider; 1-3/4" Outside Diameter; Jaw Coupling; Nitrile Butadiene Rubber; 11000 RPM Max Speed; 90In-Lbs Torque
Part #
BDI #