TB WOODS
AD05A 1/2 ; POR
Disc Coupling; Hub; 1/2" Bore; 2.06" Hub Diameter; Finished; 2.65" Outside Diameter; 1.13" Length Thru Bore; 05 Coupling; Clamp Mount
Part #
BDI #
MAGNALOY COUPLING
400 HUB 14T12/24 NO SS/CLAMP CPLG HUB
Jaw Coupling Hub; 3.05" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 3.98" Outside Diameter; 1.52" Length Thru Bore; 400 Size or Series; Clamp; Magnesium Alloy; 1800 Maximum Speed; Neoprene 1056.3 | Urethane 1584.5 | Hytrel 3168.9In-Lbs Torque
BDI #
MAGNALOY COUPLING
400 HUB 13T8/16 SPLINE W/CLAMP CPLG HUB
Jaw Coupling Hub; 3.05" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 3.98" Outside Diameter; 1.52" Length Thru Bore; 400 Size or Series; Clamp; Magnesium Alloy; 1800 Maximum Speed; Neoprene 1056.3 | Urethane 1584.5 | Hytrel 3168.9In-Lbs Torque
BDI #
TB WOODS
AD15A114 COUPLING HUB ; POR DISC CUPNG 1.25" BORE 3" HUB DIA STL
Disc Coupling; Hub; 1-1/4" Bore; 3" Hub Diameter; Finished; 3.65" Outside Diameter; 1.46" Length Thru Bore; 15 Coupling; Clamp Mount
Part #
BDI #
MAGNALOY COUPLING
400 HUB 13T16/32 SPLINE W/CLAMP CPLG HUB
Jaw Coupling Hub; 3.05" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 3.98" Outside Diameter; 1.52" Length Thru Bore; 400 Size or Series; Clamp; Magnesium Alloy; 1800 Maximum Speed; Neoprene 1056.3 | Urethane 1584.5 | Hytrel 3168.9In-Lbs Torque
BDI #