RENOLD
1.5P S52 INNER ; 1.5P S52 INNER
Chain Link; S52 Chain Size; Riveted; 38.1MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 15.2MM Roller Diameter; 22.23MM Roller Width; 6.37MM Plate Thickness; 17.3MM Plate Height; Curved; 5.74MM Pin Diameter
Part #
BDI #
RENOLD
S52X10FT ROLLER CHAIN ; 1,50 S52 X 10 FEET
Roller Chain; S52 Chain Size; Riveted; 38.1MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 15.2MM Roller Diameter; 22.23MM Roller Width; 6.37MM Plate Thickness; 17.3MM Plate Height; Curved; 5.74MM Pin Diameter
Part #
BDI #