MARTIN SPROCKET & GR
12A37 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 12B-1 Chain; 37 Teeth; 1 Row of Teeth; No Hardened Teeth; 235.255MM Outside Diameter; 224.64MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
60BS37 1 7/16 ROLLER CHAIN SPROCKET ; 1-7/16" BORE 60 CHAIN 37 TEETH 1 ROW
Roller Chain Sprocket; 1-7/16" Bore; 60 Chain; 37 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.262" Outside Diameter; 8-27/32" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
GATES
P37-8MGT-30 SYNCHRONOUS PULLEY ; 37GROVES 8MM P 30MM W
30MM Belt Width; 8MM Belt Pitch; 8MGT-30 Powergrip GT2 Belt Style; 37 Teeth; 33.02MM Face Width; Bushed; 102.616MM Flange OD; 92.837MM OD; 94.209MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
8MX37S36-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 37T 3.7" PD 36MMW BORED 1610 BUSH
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 37 Teeth; 1.66MM Face Width; Bushed; 3.646MM Outside Diameter; 3.709MM Pitch Diameter; Yes Keyway; 1610 Bushing; No Minimum Plain Bore
Part #
BDI #
DODGE
14MX-37S-37-2517 SYNCH SPROCKET
Synchronous Pulley; 37MM Belt Width; 14MM Belt Pitch; 14MX-37 Belt Style; 37 Teeth; 52.324MM Face Width; Bushed; 182.042MM Flange OD; 162.103MM OD; 164.897MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
BDI #